Zoro Homepage

Pump, Utility, 1/12 HP, 115V

  • Mfr # 023817

  • Zoro # G8769607


product price: $163.80
/ea
Free Shipping & Returns

Key Features

Power Source
Corded Electric
HP
1/12 hp
Body Material
Cast Aluminum
Cord Length
6 ft
RPM
5,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023817
Zoro #
G8769607
UPC #
00054757046941
Country of Origin
China

Dimensions

Cord Length
6 ft
Height (In.)
4 3/4 in
Length (In.)
6 1/2 in
Width (In.)
4 in
Shaft Dia. (In.)
5/16 in
Overall Height
4.8 in
Shaft Outer Diameter
3/8 in
Media Intake Connection Size
3/4 in
Overall Length
6.5 in
Discharge Connection Size
3/4 in
Overall Width
4 in
Discharge External Diameter
1 in
Inlet External Diameter
1 in
Impeller Diameter
1 3/8 in

Details

Power Source
Corded Electric
HP
1/12 hp
Body Material
Cast Aluminum
RPM
5,000 RPM
Voltage
115 V
Amps AC
2.3
Self-Priming
Yes
Inlet/Outlet (In.)
3/4 in OD, 3/8 in ID
Includes
6 ft Garden Hose, Impeller and Gasket, Puddle
Pumps Up To (Ft.)
30 ft
GPM of Water @ 20 Ft. of Head
2.12 gpm
Seals
Lip
Max. Liquid Temp. (F)
140 Degrees F
Pump Used On
Water
Application
Waste Removal
Max. Pressure (PSI)
20.7 psi
Item
Utility Pump
GPM of Water @ 40 Ft. of Head
0.72 gpm
GPM of Water @ 10 Ft. of Head
2.8 gpm
Cord
6 ft
Max. Head (Ft.)
48 ft
GPH of Water @ 5 Total Ft. of Head
189 gph
Duty
Intermittent
GPM of Water @ 30 Ft. of Head
1.42 gpm
GPM of Water @ 5 Ft. of Head
3.15 gpm
Impeller
Buna-N
Max. Suction Lift (Ft.)
3 ft
Motor Enclosure
Fan Cooled
Bearings
Ball
Motor Type
Universal AC/DC
Shaft Material
Stainless Steel
Type
Utility
Thermal Protection
No
GPH of Water @ 20 Ft. of Head
127 gph
GPH of Water @ 1 Ft. of Head
210 gph
GPH of Water @ 10 Ft. of Head
168 gph
GPH of Water @ 30 Total Ft. of Head
85 gph
GPH of Water @ 40 Total Ft. of Head
43 gph
Bearing Type
Ball
Phase
Single
Housing Material
Aluminum
Impeller Material
Buna-N
Viscosity - Maximum
31 SUS
Seal Type
Lip
Wetted Material
Aluminum, Bronze, Buna-N
Discharge Connection Type
MNPT
Media Temperature - Maximum
140 Degrees F
Feet of Head - Maximum
48 ft
Flow Rate @ 10 ft of Head - Maximum
2.8 gpm
Flow Rate @ 20 ft of Head - Maximum
2.1 gpm
Nameplate Voltage
120V AC
For Media Type
Clear Water
Media Intake Connection Type
FNPT
Operating Pressure - Maximum
20.7 psi
Suction Lift - Maximum
3 ft
Horsepower - Maximum
1/12 hp
Flow Rate @ 40 ft of Head - Maximum
0.7 gpm
Compatible Motor Frame
130 (B)
Flow Rate @ 30 ft of Head - Maximum
1.4 gpm
Bearing Material
Cast Aluminum
Motor Speed - Maximum
5,000 RPM
Priming
Self-Priming
Current
2.3 A
Inlet External Gender
Male
Discharge External Gender
Male
Discharge External Standard
NPT
Motor Housing Material
Aluminum
Volute Material
Aluminum
Inlet External Standard
Garden Hose Thread
Motor Mounting Type
Close Coupled
Frequency
60 Hz
Seal Material
Buna-N
Media Temperature - Minimum
40 Degrees F
Installation
Floor Standing

Description

Utility Pump, Housing Material Aluminum, Horsepower - Maximum 1/12 hp, Nameplate Voltage 120V AC, Flow Rate @ 10 ft of Head - Maximum 2.8 gpm, Viscosity - Maximum 31 SUS, Feet of Head - Maximum 48 ft, Discharge Connection Size 3/4 in, Media Intake Connection Size 3/4 in, Media Intake Connection Type FNPT, Impeller Material Buna-N, Discharge Connection Type MNPT, Cord Length 6 ft, Priming Self-Priming, Operating Pressure - Maximum 20.7 psi, Suction Lift - Maximum 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.