Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprinkler Pump, ODM, 115/230V, 2 HP

  • Mfr # SP20P1

  • Zoro # G0462695


product price: $1,642.99
/ea
Free Shipping & Returns

Key Features

Features
Sealed Ball Bearings for Continuous Operation
Impeller Material
Thermoplastic
Impeller Type
Closed
Frame
56J
GPM @ 15 PSI
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20P1
Zoro #
G0462695
UPC #
054757083755
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr

Details

Features
Sealed Ball Bearings for Continuous Operation
Impeller Material
Thermoplastic
Impeller Type
Closed
Frame
56J
GPM @ 15 PSI
72
Voltage
115/230
Motor Type
Single-Phase
Inlet
2"
Item
Sprinkler Pump
Bearing Type
Ball
Stages
1
Thermal Protection
Automatic Reset
For Use With
Lawn Irrigation
GPM @ 20 PSI
69
Outlet
1-1/2"
GPM @ 40 PSI
50
Max. Head
110 ft
GPM @ 30 PSI
64
GPM @ 35 PSI
60
GPM @ 25 PSI
66
Wetted Materials
Cast Iron, Thermoplastic
Duty
Continuous
Seal Material
Carbon, Silicon Carbide
Amps
24.0/12.0
GPM @ 50 PSI
1
Hz
60
HP
2
Max. Case Pressure
100 psi
Motor Enclosure
Open Dripproof (ODP)
GPM @ 45 PSI
34
Phase
Single
Housing Material
Cast iron
GPM @ 10 PSI
77
Inlet (In.)
2
Agency Compliance
CE
Suction Lift
25 ft
Housing Material - Pumps
Cast Iron
HP - Pumps
2 hp
Motor Enclosure - Pumps
Open Dripproof
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Pressure Pump Type
Sprinkler Pump
Flow Rate @ 50 psi
1 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 40 psi
50 gpm
Flow Rate @ 15 psi
72 gpm
Flow Rate @ 30 psi
64 gpm
Electrical Connection Type
Plug-In
Flow Rate @ 5 psi
77 gpm
Shaft Material
Stainless Steel
Flow Rate @ 10 psi
77 gpm
Case Pressure (Maximum)
100 psi
Maximum Feet of Head
120 ft
Flow Rate @ 20 psi
69 gpm
Thermal Overload Protection
Yes
Shut Off Pressure (Maximum)
100 psi
Pumping Application
Irrigation
Intake Type
NPT
Discharge Type
NPT
Pump Housing Material
Cast Iron
Maximum Flow Rate
67 gpm
Duty Cycle
Continuous
Standards
CE
For Use With Potable Systems
Yes
Series
SP
Nameplate Voltage
120/240V AC
Horsepower
2 hp
Priming
Self-Priming
Wetted Material
Cast Iron, Thermoplastic
Motor Frame Designation
56J
Frequency
60 Hz
Suction Lift (Maximum)
25 ft

Description

Sprinkler Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 120/240V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 5 psi 77 gpm, Flow Rate @ 10 psi 77 gpm, Flow Rate @ 20 psi 69 gpm, Maximum Feet of Head 120 ft, Shut Off Pressure (Maximum) 100 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 30 psi 64 gpm, Flow Rate @ 40 psi 50 gpm, Priming Self-Priming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.