Shop FLIPSIDE

11 x 16 1/4" Graph Dry Erase Board Class Pack of 12

  • Mfr # 11261
  • Zoro # G312351187

product price: 
$
82.25
/pk of 12, $6.85/ea

Key Features

Includes
12 Dry Erase boards
Overall Height
11 in
Overall Width
16 in
Material
Melamine
Color
Assorted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11261
Zoro #
G312351187
UPC #
727638112614
Country of Origin
United States
Includes
12 Dry Erase boards
Material
Melamine
Color
Assorted

Dimensions

Overall Height
11 in
Overall Width
16 in
Depth
0.13 in

Description

Make learning more fun with dry erase boards. Graphing practice on dry erase boards saves paper! Bold lines separate board into quadrants each 20 squares by 20 squares; total grid is 40in squares by 40in squares. Individual squares measure 1/4in x 1/4in. Plain work space is 11in x 5-1/4in. Boards feature non-ghosting dry erase surface with rounded corners and smooth edges for safety and comfort. Durable hardboard backing is warp and chip resistant. Measures 11in x 16in x 0.125in. Class pack of 12.Ideal for: - Class instruction- Drawing - Notes- Games- More! With our dry erase boards, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up - Choose from Single and Double-sided, magnetic or non- magnetic options- Save paper- Take them almost anywhereFeatures: - Available in singles, packs of 12 or 24in- Durable, non-ghosting surface Size Options not all are available in each type: - 9in x 12in- 11in x 16in- 12in x 18in


  • Saves Paper - Dry erase boards save paper and can be used over and over.
  • Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.
  • Large Selection of Sizes & Designs - Flipside Products carries 11 designs, single & double-sided options, and 3 sizes.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.