11 x 16 Dry Erase Board - Class Pack of 12
- Mfr # 11260
- Zoro # G712351183
Key Features
Specifications
Product Information
- MFR #
- 11260
- Zoro #
- G712351183
- UPC #
- 727638112607
- Country of Origin
- United States
Dimensions
- Overall Height
- 11 in
- Overall Width
- 16 in
- Depth
- 0.13 in
Details
- Material
- Melamine
- Color
- White
Description
Make everything more fun with dry erase boards. Economical, unframed lap board with a plain dry erase surface is ideal for doodling, math or handwriting practice, and more! Quality write-and-wipe surface is non-ghosting. Hardboard backing is warp and chip resistant. Rounded corners and smooth edges for comfort and safety. Measures 11in x 16in x 0.125in. Class pack of 12.Ideal for: - Class instruction- Drawing - Notes- Games- More! With our dry erase boards, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up - Choose from Single and Double-sided, white or black, magnetic or non- magnetic options- Save paper- Take them almost anywhereFeatures: - Available in singles, packs of 12 or 24in- Durable, non-ghosting surface Size Options not all are available in each type: - 5in x 7in - 6in x 9in- 9in x 12in- 9.5in x 12in- 10in x 16in- 11in x 16in- 12in x 18in- 18in x 24in- 24in x 36in
- Saves Paper - Dry erase boards save paper and can be used over and over.
- Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
- Quality Surface - Non-ghosting, high-quality surface wipes clean.
- Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.
- Large Selection - Flipside Products carries single & double-sided, white & black options in 10 sizes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.