Shop FLIPSIDE

9 x 12 Two Sided Magnetic Red & Blue Ruled/Magnetic Dry Erase Class Pack of 24

  • Mfr # 12076
  • Zoro # G612351344

product price: 
$
158.99
/pk of 24, $6.62/ea
Free Shipping & Returns

Key Features

Includes
24 Dry Erase boards
Overall Height
9 in
Overall Width
12 in
Depth
0.13 in
Material
Melamine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12076
Zoro #
G612351344
UPC #
727638120763
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
12 in
Depth
0.13 in

Details

Includes
24 Dry Erase boards
Material
Melamine
Color
Assorted

Description

The class pack of magnetic 9in x 12in red and blue ruled two-sided dry erase board serves as an excellent tool for learning to write, providing several benefits. The red and blue lines on one side help learners develop proper letter sizing and spacing, reinforcing fundamental writing skills. The dual-colored lines can assist in distinguishing between different writing zones, promoting better organization. The blank backside allows for free-form practice, fostering creativity and flexibility in writing exercises. Additionally, the dry erase feature facilitates repetitive practice, making it an eco-friendly and reusable resource for honing handwriting skills. In addition to its writing benefits, the magnetic feature allows for the attachment of visual aids, such as letters, numbers, or other educational magnets, enhancing interactive learning experiences. This versatility makes the board an engaging tool for teaching various subjects, including math and language skills. The combination of ruled lines and magnetic capabilities makes it a multifaceted learning aid that promotes both structured writing practice and interactive, hands-on learning. 24in Pack.


  • Ideal for teaching and practicing fundamentals for early learners and for use with magnetic manipulatives.
  • Bright white board contains 5 sets of blue headline and broken mid-line plus red baseline format.
  • Back side is magnetic plain white dry erase.
  • Early learners will enjoy practicing on these boards

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.