11 x 16 Music Staff Dry Erase Board Class Pack of 24

  • Mfr # 11367
  • Zoro # G812351304
product price: 
$
149.99
/pk of 24, $6.25/ea
Free Shipping & Returns

Key Features

Includes
24 Dry Erase boards
Overall Height
11 in
Overall Width
16 in
Material
Melamine
Color
Assorted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11367
Zoro #
G812351304
UPC #
727638113673
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Width
16 in
Depth
0.13 in

Details

Includes
24 Dry Erase boards
Material
Melamine
Color
Assorted

Description

Make learning more fun with dry erase boards. Music Staff Boards are great for teaching and practicing music fundamentals! Bright white board contains 4in staves with blue lines spaced 3/8in apart and 7/8in of blank space between them. Boards feature a non-ghosting dry erase surface with smooth, rounded edges and corners for comfort and safety. Hardboard backing is warp and chip resistant. Boards measure 16in x 11in x 0.125in overall. Pack of 24in.Ideal for: - Class instruction- Drawing - Notes- Games- More! With our dry erase boards, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up - Save paper- Take them almost anywhereFeatures: - Available in singles, packs of 12 or 24in- Durable, non-ghosting surface Size Options not all are available in each type: - Music Staff Board 11in x 16in- US Map Board 12in x 18in


  • Saves Paper - Dry erase boards save paper and can be used over and over.
  • Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
  • Quality Surface - Non-ghosting, high-quality surface wipes clean.
  • Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.
  • Academic Selection - Choose from US Map or Music Boards

Restrictions

Ratings & reviews