18 x 24 Wood Framed Magnetic White Dry Erase Board
- Mfr # 17720
- Zoro # G512351369
product price:Â
$
33.79
/ea
Key Features
Overall Height
24 in
Overall Width
18 in
Depth
0.75 in
Color
White
Material
Wood, Hardboard, Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17720
- Zoro #
- G512351369
- UPC #
- 727638177200
- Country of Origin
- United States
Dimensions
- Overall Height
- 24 in
- Overall Width
- 18 in
- Depth
- 0.75 in
- Size
- 18" x 24"
Details
- Color
- White
- Material
- Wood, Hardboard, Melamine
Description
These Magnetic Dry Erase Boards feature a durable low-glare steel surface that wipes clean when using dry erase markers.From printing or handwriting practice to math activities, these boards have many uses.Features a wooden frame. Measures 18in x 24in.
- Magentic White Dry Erase Board is great for the home, office, and classroom.
- The board features a hand crafted wood frame.
- Measures 18" x 24".
- Dry Erase surface writes on and wipes off easily
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.