11 x 16 Two Sided 1/2" Graph Dry Erase Board Class, 12PK
- Mfr # 11262
- Zoro # G323940158
product price:Â
$
100.99
/pk of 12, $8.42/ea
Free Shipping & Returns
Key Features
Includes
12-1/2" graph dry erase boards
Dry Erase Height
0.13 in
Dry Erase Width
16 in
Board Color
Assorted
Board Frame Material
Dry Erase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11262
- Zoro #
- G323940158
- UPC #
- 727638112621
- Country of Origin
- China
Dimensions
- Dry Erase Height
- 0.13 in
- Dry Erase Width
- 16 in
Details
- Includes
- 12-1/2" graph dry erase boards
- Item
- Printed Dry Erase
- Board Color
- Assorted
- Board Frame Material
- Dry Erase
Description
Transform your classroom into an engaging learning environment with our high-quality two-sided dry erase boards. Perfect for graphing practice, these boards feature a non-ghosting surface on both sides that saves paper and resists warping and chipping. One side is divided into bold quadrants with a 10 x 10 grid in each quadrant (20 x 20 squares total), ideal for plotting and graphing activities, with individual squares measuring 1/2" x 1/2". An 11" x 5 1/4" plain area provides space for notes, equations, and problem-solving. The reverse side features a plain dry erase surface, offering added versatility for writing, drawing, and classroom activities. Designed with safety in mind, the boards have rounded corners and smooth edges. Measuring 11" x 16" x 0.125", they come in a class pack of 12.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.