9" x 12" Magnetic, Red & Blue Ruled, Two-Sided, Dry Erase Learning Mat - 48 Pack

  • Mfr # 20276
  • Zoro # G712351251
product price: 
$
89.35
/pk of 48, $1.86/ea

Key Features

Overall Height
9 in
Overall Width
12 in
Color
White
Depth
0.06 in
Material
Paper, Lamination, Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20276
Zoro #
G712351251
UPC #
727638202766
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
12 in
Depth
0.06 in

Details

Color
White
Material
Paper, Lamination, Plastic

Description

Two-sided magnetic learning mat with red and blue ruled lines and a plain dry erase surface offers versatile functionality for various learning activities. The ruled sides aid in practicing handwriting and mathematical skills, while the plain side encourages creativity and problem-solving. The attachment of magnetic materials such as letters, numbers, or other manipulatives, enhance the hands-on learning experience and fosters engagement and creativity in lessons. Its thin, durable design makes it easy to transport and store, while rounded corners ensure safety for users of all ages. The dry erase feature allows for easy cleanup and is reusable, making it a more economical option and an environmentally friendly choice for educational settings. 4in8 pack.


  • Plastic coating with bold red and blue ruled graph on one side and a plain thin blue border on the other
  • High quality magnetic surface wipes clean
  • Set of 48 mats measuring 9" x 12"
  • Double sided dry erase surface
  • Lightweight and easy to store

Restrictions

Ratings & reviews