Shop FLIPSIDE
See all product information
Create Account
12 x 12 Natural Tile, 5mm (3/16" thick), Self-adhesive, 4PK
- Mfr # 12010
- Zoro # G223940173
product price:Â
$
24.55
/pk of 4, $6.14/ea
Key Features
Board Material
Cork
Includes
4 tiles
Board Color
Brown
Width
12 in
Height
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12010
- Zoro #
- G223940173
- UPC #
- 727638120107
- Country of Origin
- Portugal
- Board Material
- Cork
- Includes
- 4 tiles
- Board Color
- Brown
- Item
- Cork
Dimensions
- Width
- 12 in
- Height
- 0.19 in
Description
12" x 12" natural cork tiles, 5mm (3/16" thick), come with a self-adhesive backing for easy installation on various surfaces. Perfect for creating custom bulletin boards, protecting desks, or adding a decorative touch to walls and shelves, these tiles offer a versatile solution for both home and office spaces. The 5mm thickness ensures durability and excellent pin-holding ability. This pack includes four tiles, providing ample coverage for larger projects or multiple smaller applications. Pack size: 4 tiles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.