6 x 6 Cork Squares Pack 24
- Mfr # 12066-6
- Zoro # G512351284
product price:Â
$
38.69
/pk of 24, $1.61/ea
Key Features
Width
6 in
Height
6 in
Depth
0.13 in
Color
Brown
Material
Cork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12066-6
- Zoro #
- G512351284
- UPC #
- 727638284625
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 6 in
- Depth
- 0.13 in
Details
- Color
- Brown
- Material
- Cork
Description
Cork tiles are ideal for a variety of arts and crafts projects. Self-healing cork in light mottled brown can be painted, cut, and added to other materials to create a one-of-a-kind project. Can also be backed with fiberboard and framed for use as bulletin boards. Come with adhesive tabs for mounting. Tiles are 6in x 6in and 1/8in thick.4in tiles per pack - 6 packs are included.
- Ideal for a variety of arts and crafts projects
- Self-healing cork
- Can be painted, cut, or combined with other materials
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.