Shop FLIPSIDE
See all product information
Create Account
12 x 48 Study Carrel Black/Black Foam Pack of 24
- Mfr # 18223
- Zoro # G912351211
product price:Â
$
101.99
/pk of 24, $4.25/ea
Free Shipping & Returns
Key Features
Color
Total Black
Material
Corrugated Paper
Height
0.12 in
Length
12 in
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18223
- Zoro #
- G912351211
- UPC #
- 727638182235
- Country of Origin
- United States
Dimensions
- Height
- 0.12 in
- Length
- 12 in
- Width
- 48 in
Details
- Color
- Total Black
- Material
- Corrugated Paper
Description
A solution for providing partitions in the classroom and using them as desk dividers. Keep students focused and curb wandering eyes with trifold foam study carrels. Ideal for instant testing centers or private study areas to eliminate distractions. Sturdy construction with clean lines and side panels that fold flat for storage when not in use. Ideal for reinforcing distancing within the classroom. Privacy folder boards measure 12in H x 48in W. Side panels measure 12in H x 12in W. Center panel measures 12in H x 24in W. Pack of 24in.
- Focus & Privacy - Study carrels help keep students' eyes on their own work
- Sneeze & Cough Shielding - Acts as a sneeze and cough shield
- Easy-to-Store - Folds flat for storage
- Multiple Uses - Can be used for voting booths, testing, student offices, and more!
- Stylish - Black on Black foam will look stylish anywhere
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.