Shop FLIPSIDE

12 x 48 Study Carrel Primary Color Assortment Corrugated Pack of 12

  • Mfr # 61245
  • Zoro # G012351234

product price: 
$
40.59
/pk 12, $3.38/ea

Key Features

Material
Corrugated Paper
Height
0.16 in
Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61245
Zoro #
G012351234
UPC #
727638612459
Country of Origin
United States

Dimensions

Height
0.16 in
Length
12 in
Width
48 in

Details

Color
Primary Colors
Material
Corrugated Paper

Description

An economical solution for providing partitions in the classroom and using them as desk dividers. Keep students focused and curb wandering eyes with trifold corrugated study carrels. Ideal for instant testing centers or private study areas to eliminate distractions. Sturdy construction with clean lines and side panels that fold flat for storage when not in use. Ideal for reinforcing distancing within the classroom. Privacy folder boards measure 12in H x 48in W. Side panels measure 12in H x 12in W. Center panel measures 12in H x 24in W. Pack of 12 assorted color Study Carrels. Contains 3 each of: red, blue, green, and yellow.


  • A simple, low cost solution to help eliminate distractions, aid in social distancing and noise reduction
  • Great for classrooms, training centers, libraries, home or any other environment where social distancing or individual concentration is needed
  • Easy to store flat and extremely painless to set up
  • Multiple Uses - Can be used for voting booths, testing, student offices, and more!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.