18 x 48 Study Carrel Yellow Corrugated Pack of 24
- Mfr # 61870-24
- Zoro # G712351213
product price:Â
$
69.49
/pk of 24, $2.90/ea
Key Features
Material
Corrugated Paper
Height
0.16 in
Width
48 in
Includes
24 study carrels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61870-24
- Zoro #
- G712351213
- UPC #
- 727638187025
- Country of Origin
- United States
Dimensions
- Height
- 0.16 in
- Length
- 18 in
- Width
- 48 in
Details
- Color
- Yellow
- Material
- Corrugated Paper
- Includes
- 24 study carrels
Description
Corrugated Plastic Storage Postal Totes are an 11 US gallons rugged utility tote. For added strength and rigidity, the totes are reinforced with a wire rim and are sonically welded at key stress points. Wrapped hand holes make for easier handling. Shipped pre-assembled. Lid available and sold separately. The totes measure 18.25in x 13.25in x 11.6in.
- Focus & Privacy - Study carrels help keep students' eyes on their own work
- A simple, low cost solution to help eliminate distractions and noise reduction
- Economical and Eco-friendly - Corrugated study carrels are affordable and 100% recyclable
- Multiple Uses - Can be used for voting booths, testing, student offices, and more!
- Easy-to-Store - Folds flat for storage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.