14 x 22 1 Ply Mini Project Board, 24PK
- Mfr # 31422-24
- Zoro # G823940153
product price:Â
$
112.99
/pk of 24, $4.71/ea
Free Shipping & Returns
Key Features
Width
22 in
Material
corrugated paper
Thickness
0.16 in
Color
White
Includes
24 mini project boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31422-24
- Zoro #
- G823940153
- UPC #
- 727638314230
- Country of Origin
- United States
Dimensions
- Width
- 22 in
- Thickness
- 0.16 in
- Length
- 14 in
Details
- Material
- corrugated paper
- Item
- Corrugated Project Boards
- Color
- White
- Includes
- 24 mini project boards
Description
Compact yet durable, the 14" x 22" white 1-ply mini project boards are perfect for creating quick displays, signs, and visual aids. Their smaller size makes them easy to store, transport, and set up in classrooms, science fairs, and office settings. With a smooth surface that's ideal for markers, glue, and decorations, these boards offer a professional look for any project. Sold in a convenient bulk pack of 24.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.