Shop FLIPSIDE
See all product information
Create Account
14 x 40 1 Ply White Project Board, 48PK
- Mfr # 33314-48
- Zoro # G123940143
product price:Â
$
265.99
/pk of 48, $5.54/ea
Free Shipping & Returns
Key Features
Thickness
0.16 in
Width
40 in
Includes
48 project boards
Length
14 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33314-48
- Zoro #
- G123940143
- UPC #
- 727638002441
- Country of Origin
- United States
Dimensions
- Thickness
- 0.16 in
- Width
- 40 in
- Length
- 14 in
Details
- Item
- Corrugated Project Boards
- Includes
- 48 project boards
- Color
- White
- Material
- corrugated paper
Description
The 14" x 40" white 1-ply project boards offer a durable, smooth surface perfect for creating signs, displays, and presentations. Their versatile size makes them ideal for classroom projects, office use, and event signage. With a sturdy yet lightweight design, these boards are easy to handle and can be customized with markers, glue, and other materials. Sold in a bulk pack of 48 for multiple uses across various settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.