Shop FLIPSIDE
See all product information
Create Account
18 x 24 Dry Erase Board, 12PK
- Mfr # 10085-12
- Zoro # G323940172
product price:Â
$
153.99
/pk of 12, $12.83/ea
Free Shipping & Returns
Key Features
Board Color
White
Dry Erase Height
0.13 in
Board Frame Material
Malamine
Dry Erase Width
24 in
Includes
12 dry erase boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10085-12
- Zoro #
- G323940172
- UPC #
- 727638008511
- Country of Origin
- United States
- Board Color
- White
- Board Frame Material
- Malamine
- Item
- Frameless Dry Erase
- Includes
- 12 dry erase boards
Dimensions
- Dry Erase Height
- 0.13 in
- Dry Erase Width
- 24 in
Description
Make everything more fun with dry erase boards. Single-sided, unframed board with a plain dry erase surface is ideal for doodling, academic lessons, agendas, and more! Quality write-and-wipe surface is non-ghosting. Hardboard backing is warp and chip resistant. Rounded corners and smooth edges for comfort and safety. Adhesive squares included for mounting. Measures 18" x 24" x 0.125". Includes 12 dry erase boards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.