No. 18 X 7/8 in. L Galvanized Silver Steel Cut Tacks 1.75 pk
- Mfr # 122609
- Zoro # G710518915
product price:
$
2.19
/ea
Sold in multiples of 6 for
$13.14
Key Features
Length
7/8 in
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122609
- Zoro #
- G710518915
- UPC #
- 38902565051
- Country of Origin
- United Kingdom
Dimensions
- Length
- 7/8 in
Details
- Material
- Galvanized Steel
Description
Steel tack with relatively large head and sharp point. Fasten upholstery and carpet or perform other light fastening jobs. Single point design. Blued. A short sharp-pointed nail, with a flat broad head. Ideal for hanging or holding down charts, banners, calendars and much more. Easy to install. *
- • Galvanized finish
- • Made of steel
- • #18 (7/8 inch) size
- • 1.75oz
- • Very short tack with relatively large head and very sharp point
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.