Shop FLIPSIDE
See all product information
Create Account
18 x 24 Wood Framed Cork Board
- Mfr # 17102
- Zoro # G112351264
product price:Â
$
21.85
/ea
Key Features
Width
24 in
Height
18 in
Size
18" x 24"
Depth
0.75 in
Material
Wood, cork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17102
- Zoro #
- G112351264
- UPC #
- 727638171024
- Country of Origin
- United States
- Material
- Wood, cork
- Color
- Brown
Dimensions
- Width
- 24 in
- Height
- 18 in
- Size
- 18" x 24"
- Depth
- 0.75 in
Description
Our 18in x 24in wood framed cork bulletin board is commonly used as a display and communication tool, allowing individuals to tack and showcase notes, announcements, reminders, and various documents in a centralized and organized manner for easy access and information sharing. Self-healing natural cork that keeps push pins in place and no need to worry about pins falling out. Features 2 hooks to easily hang horizontally on any flat surface.
- A durable cork board that will display all of your important information and messages in one place!
- Constructed of a fine grain natural cork skin.
- Surface resists wear and tear of repeating tacking
- Ideal for any home, school, or office
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.