Zoro Homepage

18in X 24in Wood Framed White Dry Erase Board

  • Mfr # 17620

  • Zoro # G612351214


product price: $20.45
/ea

Key Features

Overall Height
18 in
Overall Width
24 in
Material
Wood, Hardboard, Melamine
Depth
0.75 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17620
Zoro #
G612351214
UPC #
727638176203
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
24 in
Depth
0.75 in
Size
18" x 24"

Details

Material
Wood, Hardboard, Melamine
Color
White

Description

White Dry Erase Board is great for the home, office, and classroom. The board features a hand crafted wood frame. Measures 18in x 24in.


  • White Dry Erase Board is great for the home, office, and classroom.
  • The board features a hand crafted wood frame.
  • Measures 18" x 24".
  • Dry Erase surface writes on and wipes off easily

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.