Shop FLIPSIDE
See all product information
Create Account
20 x 30 White Corrugated Project Sheet, 10PK
- Mfr # 32300-10
- Zoro # G623940155
product price:Â
$
34.85
/pk of 10, $3.49/ea
Key Features
Material
Paper
Color
White
Includes
10 project sheets
Thickness
0.16 in
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32300-10
- Zoro #
- G623940155
- UPC #
- 727638032301
- Country of Origin
- United States
Dimensions
- Thickness
- 0.16 in
- Width
- 30 in
- Length
- 20 in
Details
- Material
- Paper
- Item
- Project Sheets
- Color
- White
- Includes
- 10 project sheets
Description
Ideal for signs, posters, photo mounting, and art projects. The bright white matte surface works well with markers, crayons, paint, and adhesives. Lightweight yet sturdy, these corrugated sheets are more durable than standard posterboard, making them less prone to bending or creasing. The back features a brown kraft finish. Each board measures 20" x 30" and comes in a pack of 10.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.