Paper, Bond, 36"x150 ft.
- Mfr # Q1397A
- Zoro # G7491088
product price:Â
$
38.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Size
36 ft x 150 ft
Color
White
Paper/Media Color(s)
White
Sheet/Roll Size
36" x 150 ft
Rolls Per Unit
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q1397A
- Zoro #
- G7491088
- UPC #
- 848412013658
- Country of Origin
- Germany
Dimensions
- Sheet Size
- 36 ft x 150 ft
- Sheet/Roll Size
- 36" x 150 ft
- Paper/Media Thickness (mil)
- 4.2 mil
Details
- Item
- Paper,Bond,36"x150 ft.
- Color
- White
- Paper/Media Color(s)
- White
- Rolls Per Unit
- 1
- Machine Compatibility
- Wide-Format Inkjet Printers
- Weight
- 7.36 lbs
- For Use With
Description
Paper,Bond,36 In.x150 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.