20 x 30 White Corrugated Project Sheet Sign Kit Pack of 10
- Mfr # 32301-10
- Zoro # G012351173
product price:Â
$
73.95
/pk of 10, $7.40/ea
Key Features
Material
Corrugated Paper
Color
White
Width
20 in
Length
30 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32301-10
- Zoro #
- G012351173
- UPC #
- 727638003462
- Country of Origin
- United States
- Material
- Corrugated Paper
- Color
- White
Dimensions
- Width
- 20 in
- Length
- 30 in
- Depth
- 1 in
Description
Our sign kit comes complete with an 18in easel stand which can be mounted vertically or horizontally, single white corrugated project sheet, and a single sheet of 2in black punch out letters. Take your project up a level with this kit. Ideal for signs, displays, photo boards, and more!
- Board easily accepts a wide variety of art materials and adhesives
- Includes an easel stand, punch out letters, and corrugated sheet
- Project sign kits make life easy!
- Back of board is brown kraft.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.