36 in x 48 in Halloween Themed Project Board Kit, 2 Orange Boards and 2 Black Letter Sets, 2PK
- Mfr # 30862-2
- Zoro # G024888100
product price:Â
$
28.99
/pk of 2, $14.50/ea
Key Features
Width
48 in
Thickness
0.19 in
Color
Orange
Includes
2 Pack of Orange Boards and 2 Black Letter Sets
Material
Corrugated Fiber Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30862-2
- Zoro #
- G024888100
- UPC #
- 727638308826
- Country of Origin
- United States
- Color
- Orange
- Item
- Project Board
- Includes
- 2 Pack of Orange Boards and 2 Black Letter Sets
- Material
- Corrugated Fiber Board
Dimensions
- Width
- 48 in
- Thickness
- 0.19 in
Description
Create bold Halloween displays with the Flipside Products Halloween Themed Project Board Kit. Each kit includes two 36 in x 48 in orange corrugated project boards and two sets of black punchout letters, making it easy to build seasonal signage for trunk-or-treat events, trick-or-treat stations, haunted houses, classroom parties, school displays, and community Halloween activities._x000D_ The bright orange boards provide a high-visibility background for Halloween messaging, while the included black letters help create clean, readable signs without additional lettering supplies. The trifold corrugated design stands on its own for tabletop, floor, hallway, vehicle trunk, and event display use. This 2-pack format is ideal for seasonal programs, classrooms, event organizers, retailers, and group activities that require quick, coordinated Halloween signage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.