Shop FLIPSIDE
See all product information
Create Account
22" x 28" Acid-Free Economy White Poster Board, 50PK
- Mfr # 22842
- Zoro # G423940164
product price:
$
39.99
/pk of 50, $0.80/ea
Key Features
Color
White
Length
22 in
Width
28 in
Includes
(50) Seets Of Poster Board
Material
Cardstock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22842
- Zoro #
- G423940164
- UPC #
- 727638228421
- Country of Origin
- China
- Color
- White
- Item
- Poster Board
- Includes
- (50) Seets Of Poster Board
- Material
- Cardstock
Dimensions
- Length
- 22 in
- Width
- 28 in
- Thickness
- 0.01 in
Description
Bring your ideas to life with Flipside Products Bright White Poster Paper. Each sheet measures 22" x 28", giving you a large, easy-to-use surface for everything from school assignments and presentations to signs, crafts, and creative projects. _x000D_ _x000D_ The bright white finish helps colors stand out clearly, whether you're using markers, paint, crayons, or mixed media. Acid-free construction means your work won’t yellow or fade quickly, making it a great choice for projects you want to keep or display. _x000D_ _x000D_ With 50 sheets in every pack, you’ll have plenty of paper on hand for classrooms, group activities, or multiple projects at home. Durable, versatile, and easy to use-this poster paper is a reliable choice for any creative need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.