24 x 36 3-in-1 Framed Combo Board Kit, Cork, Magnetic Chalk & Dry Erase
- Mfr # 17205
- Zoro # G823940160
product price:
$
59.99
/ea
Key Features
Board Frame Material
Cork, melamine, wood
Dry Erase Width
36 in
Dry Erase Height
0.5 in
Board Color
Brown, White
Includes
24" x 36" Combination Board, Dry Erase, Chalk and Cork, Dry Erase Marker, Liquid Chalk Marker, 5 Push Pins, 4 Magnets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17205
- Zoro #
- G823940160
- UPC #
- 727638172052
- Country of Origin
- China
Dimensions
- Dry Erase Width
- 36 in
- Dry Erase Height
- 0.5 in
Details
- Board Frame Material
- Cork, melamine, wood
- Item
- Dry Erase Combo Boards
- Board Color
- Brown, White
- Includes
- 24" x 36" Combination Board, Dry Erase, Chalk and Cork, Dry Erase Marker, Liquid Chalk Marker, 5 Push Pins, 4 Magnets
Description
Stay organized and keep important information visible with the new 2026 Flipside Products 3-in-1 Combo Board, designed for busy homes, offices, and classrooms. This multifunctional wall board combines three essential organization tools into one convenient and stylish frame._x000D_ The board features a 17” x 18” magnetic dry erase surface for quick notes, to-do lists, and schedules, alongside a 17” x 18” magnetic chalkboard perfect for creative messages, reminders, or decorative writing with chalk markers. Below the writing areas, a 35” x 4” cork bar allows you to pin photos, documents, reminders, and important papers so everything you need stays in one place._x000D_ The generous 24” x 36” total size provides ample space for planning, organizing, and displaying information while still fitting comfortably in home offices, kitchens, classrooms, and workspaces._x000D_ Both writing surfaces are magnetic, allowing you to easily attach notes, photos, and documents with the included magnets. The board arrives ready to use right out of the box, including a magnetic dry erase marker, magnetic chalk marker, disc magnets, and cork push pins.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.