24 x 36 Cork Bulletin Board, 2PK
- Mfr # 10096-2
- Zoro # G323940141
product price:Â
$
56.79
/pk of 2, $28.40/ea
Key Features
Width
36 in
Board Material
Cork
Board Color
Brown
Height
0.5 in
Includes
2 cork boards, adhesive tabs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10096-2
- Zoro #
- G323940141
- UPC #
- 727638222023
- Country of Origin
- United States
- Board Material
- Cork
- Board Color
- Brown
- Includes
- 2 cork boards, adhesive tabs
- Item
- Cork
Dimensions
- Width
- 36 in
- Height
- 0.5 in
Description
24" x 36" Cork boards with rounded corners provide an eco-friendly and visually appealing solution for organizing notes and reminders. The natural soft surface texture allows for easy pinning and removal of notes without causing damage. Additionally, cork's acoustic insulation properties can contribute to a quieter and more focused work environment, making it an ideal choice for both practical and aesthetic purposes in offices or home spaces. Pack of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.