18 x 24 Aluminum Framed Activity Student Board Flannel/Magnetic
- Mfr # 10720
- Zoro # G823940177
product price:Â
$
70.75
/ea
Key Features
Board Color
Assorted
Dry Erase Height
0.75 in
Dry Erase Width
24 in
Includes
1 aluminum framed board
Board Frame Material
Aluminum, flannel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10720
- Zoro #
- G823940177
- UPC #
- 727638107207
- Country of Origin
- United States
Dimensions
- Dry Erase Height
- 0.75 in
- Dry Erase Width
- 24 in
Details
- Board Color
- Assorted
- Item
- Framed Boards
- Includes
- 1 aluminum framed board
- Board Frame Material
- Aluminum, flannel
Description
This versatile magnetic activity/flannel board features a magnetic dry erase surface on one side and a flannel surface on the reverse. Ideal for learning and creative activities! Aluminum framed with plastic safety corners. Measures 18" x 24".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.