Shop FLIPSIDE
See all product information
Create Account
24 x 36 Two Sided Flannel/Dry Erase Board
- Mfr # 30055
- Zoro # G312351262
product price:Â
$
36.15
/ea
Key Features
Includes
1-Flannel/Dry Erase board
Overall Height
36 in
Overall Width
24 in
Color
Assorted
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30055
- Zoro #
- G312351262
- UPC #
- 727638300554
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Width
- 24 in
- Depth
- 0.75 in
- Size
- 24" x 36"
Details
- Includes
- 1-Flannel/Dry Erase board
- Color
- Assorted
- Material
- Flannel, Melamine
Description
Flannel dry erase board offers two uses in one board! Soft flannel side accepts felt pieces not included for academic practice or creative play. Plain dry erase on the other side can be used with all colors of dry erase markers for write-and-wipe activities. Measures 24in high x 36in wide x 0.5in thick.
- Flannel dry erase board offers two uses in one board!
- Soft flannel side accepts felt pieces (not included) for academic practice or creative play.
- Plain dry erase on the other side can be used with all colors of dry erase markers for write-and-wipe activities.
- Alternative to paper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.