9 x 12 Two Sided Magnetic Dry Erase/Magnetic Dry Erase Board Class Pack 24
- Mfr # 12477
- Zoro # G312351248
Key Features
Specifications
Details
- MFR #
- 12477
- Zoro #
- G312351248
- UPC #
- 727638124778
- Country of Origin
- United States
- Material
- Melamine
- Color
- White
Dimensions
- Overall Height
- 9 in
- Overall Width
- 12 in
- Depth
- 0.13 in
Description
The class pack double-sided 9in x 12in magnetic dry erase board with rounded corners offers versatility and functionality in various settings. The magnetic feature allows for the attachment of visual aids, creating an interactive learning experience. The rounded corners enhance safety and handling, making it suitable for use in educational environments, especially with children. The compact size and double-sided nature make it practical for individual or collaborative activities, providing a reusable surface for note-taking, brainstorming, and educational exercises. Whether for personal organization or group learning, this board is a versatile tool that combines the benefits of dry erase functionality with magnetic capabilities. 12 Pack.
- Saves Paper - Dry erase boards save paper and can be used over and over.
- Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
- Quality Surface - Non-ghosting, high-quality surface wipes clean.
- Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.