24 x 36 Wood Framed Green Chalkboard
- Mfr # 33700
- Zoro # G912351358
Key Features
Specifications
Details
- MFR #
- 33700
- Zoro #
- G912351358
- UPC #
- 727638337000
- Country of Origin
- United States
- Color
- Green
- Material
- Wood, chalkboard, hardboard
Dimensions
- Height (In.)
- 0.75 in
- Width (In.)
- 36 in
- Size
- 24" x 36"
- Length
- 24 in
Description
Wood Framed Green Chalkboard is great for the classroom, office, and home. These chalkboards feature hand crafted wood frames. Measures 24in x 36in. * For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely. For best results, we recommend priming your chalkboard prior to use by taking the side of a chalk stick and rubbing it on the entire surface of the board. Wipe chalk off with a dry cloth and use. A damp microfiber cloth can be used to clean the surface of your board. Do not over saturate. Priming may be required after cleaning.
- Wood Framed Green Chalkboard is great for the classroom, office, and home.
- These chalkboards feature hand crafted wood frames.
- For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely.
- Can be used for signs, notes, menus, and more
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.