24 x 36 Aluminum Framed Black Chalkboard
- Mfr # 33210
- Zoro # G112351288
Key Features
Specifications
Details
- MFR #
- 33210
- Zoro #
- G112351288
- UPC #
- 727638332104
- Country of Origin
- United States
- Material
- Aluminum, chalkboard, hardboard
- Color
- Black
- Includes
- 1 chalkboard, mounting hardware
Dimensions
- Height (In.)
- 0.75 in
- Width (In.)
- 36 in
- Length
- 24 in
- Size
- 24" x 36"
Description
These black chalkboards feature a surface that erases and cleans easily. Remember to always chalk-in the surface; this eliminates the halo effect and ensures long life. Aluminum framed. Measures 24in x 36in. * For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely. For best results, we recommend priming your chalkboard prior to use by taking the side of a chalk stick and rubbing it on the entire surface of the board. Wipe chalk off with a dry cloth and use. A damp microfiber cloth can be used to clean the surface of your board. Do not over saturate. Priming may be required after cleaning.
- Black chalkboards feature a premium slate surface that erases and cleans easily.
- Remember to always "chalk-in" the surface; this eliminates the "halo effect" and ensures long life.
- Aluminum framed.
- Features plastic safety corners
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.