Shop FLIPSIDE
See all product information
Create Account
28 x 40 1 Ply White Project Board, 6PK
- Mfr # 30028-6
- Zoro # G723940147
product price:Â
$
33.25
/pk of 6, $5.54/ea
Key Features
Color
White
Material
Corrugated Fiberboard
Width
28 in
Length
40 in
Includes
6 white project boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30028-6
- Zoro #
- G723940147
- UPC #
- 727638302862
- Country of Origin
- United States
Dimensions
- Width
- 28 in
- Length
- 40 in
- Thickness
- 0.16 in
Details
- Color
- White
- Item
- Corrugated Project Boards
- Material
- Corrugated Fiberboard
- Includes
- 6 white project boards
Description
Lightweight and versatile, the 28" x 40" white 1-ply project boards offer a smooth, durable surface for creating eye-catching displays, signs, and presentations. Ideal for classrooms, science fairs, and office use, these boards are easy to cut, glue, or decorate with a variety of materials. Each board lies flat and resists warping for a clean, professional look in any setting. Sold as a convenient 6 pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.