36 x 48 Project Board Kit Pack of 24
- Mfr # 30832-24
- Zoro # G512351307
Key Features
Specifications
Product Information
- MFR #
- 30832-24
- Zoro #
- G512351307
- UPC #
- 727638002434
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Length
- 36 in
- Depth
- 0.19 in
Details
- Material
- Corrugated paper
- Color
- White
Description
Turn any presentation from ok to A+ with a Corrugated Paper Project Board. Ideal for: - Science Fairs- Art Shows- Business Presentations- Classroom Projects- Photo DisplaysWith our project boards, you can:- Bring your ideas; all the pieces you need are included in the kit- Transport your project board easily with overlapping side panels- Use markers, crayons, paints and adhesivesFeatures: - 100% Recyclable- Constructed from 1-ply corrugated paperMeasurements: - Project board measures 36in H x 48in W- Header measures 10in H x 36in W- Punch out letters measure 2inL
- Enhance Any Presentation - Project board, header, letters, and titles turn any presentation from ok to A+
- Just Add Ideas - Kit contains a 24 pack of everything you need; project board, header, punch out letters, and science fair titles.
- Endless possiblities for use - Ideal for Science Fairs, Book Reports, Photo Displays, and Presentations
- Easy-to-Store - Project board folds flat for storage
- Economical and Eco-friendly - Project board kits are affordable and 100% recyclable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.