Shop FLIPSIDE
See all product information
3" x 3" Pastel Assorted Dry Erase Stickables w/ Dry Erase Marker - 4 Packs of 12 Sheets
Mfr # 96633
Zoro # G512351246
product price:Â $48.25
/pk 48, $1.01/eaKey Features
Includes
48 Stickables
Overall Height
3 in
Overall Width
3 in
Depth
0.06 in
Material
White PET, Steel Sheeting, High-Cling Liner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
96633
Zoro #
G512351246
UPC #
727638966330
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Width
3 in
Depth
0.06 in
Details
Includes
48 Stickables
Material
White PET, Steel Sheeting, High-Cling Liner
Color
Assorted
Description
Stickables are high-quality self-sticking reusable notes. One note can be reused thousands of times, making them the perfect replacement for paper notes, meanwhile reducing waste and saving paper. Made from premium PET whiteboard film and patented ez-cling technology. Stickables write smooth, are easy to clean, and resist ghosting. These reusable sticky notes are made of washable materials - just rinse and they become like new. Includes 4in packs, each pack contains 12 multi-color reusable sticky notes, a dry erase marker and measures 3in x 3in.
- High quality, self-sticking reusable notes
- 100% erasable and washable, leaving no stains or ghosting
- Includes 4 packs of 12 reusable sticky notes and a dry erase marker
- Keep your home, office, or classroom organized
- Notes are magnetic receptive
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.