36 x 48 1 Ply Color Assortment Project Board Pack of 24
- Mfr # 30045
- Zoro # G512351178
Key Features
Specifications
Product Information
- MFR #
- 30045
- Zoro #
- G512351178
- UPC #
- 727638300455
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Length
- 36 in
- Depth
- 0.16 in
Details
- Material
- Corrugated Paper
- Color
- Assorted
Description
Our project display boards allow you to customize and easily create a lasting impression. The durable, smooth, bright color surface has a slight glossy finish that easily allows markers, glue, paint and adhesive. These project boards are great for science fairs, presentations, picture displays, school projects and tabletop exhibits. You can easily transport your project board because of the overlapping side panels. Our project boards have color on one side and natural brown kraft on the back. Made from 1-ply corrugated paper that is 100% recyclable. It measures 36in H x 48in W. Side panels measure 36in H x 12.75in W. Center panel measures 36in H x 22.5in W. Color assortment includes: 2 each of green, yellow, orange and 3 each of red, blue, black, sky blue, pink and purple.
- Ideal for school, home, college and in the office
- Great for presentations, school projects, tabletop exhibits and photo displays
- Easy to store flat for storage
- Economical and Eco-friendly - Project boards are affordable and 100% recyclable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.