36 x 48 1 Ply White Project Board Pack of 4
- Mfr # 18042
- Zoro # G812351359
Key Features
Specifications
Product Information
- MFR #
- 18042
- Zoro #
- G812351359
- UPC #
- 727638180422
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Length
- 48 in
- Depth
- 0.16 in
Details
- Material
- Corrugated Fiberboard
- Color
- White
Description
Our project display boards allow you to customize and easily create a lasting impression. The durable, smooth, bright color surface has a slight glossy finish that easily allows markers, glue, paint and adhesive. These project boards are great for science fairs, presentations, picture displays, school projects and tabletop exhibits. You can easily transport your project board because of the overlapping side panels. Our project boards have color on one side and natural brown kraft on the back. Made from 1-ply corrugated paper that is 100% recyclable. It measures 36in H x 48in W. Side panels measure 36in H x 12.75in W. Center panel measures 36in H x 22.5in W. white project boards.
- Enhance Any Presentation - Project boards turn any presentation from ok to A+
- Use crayons, markers, and more! - Project board easily accepts most media; crayons, paint, markers, adhesives, and more
- Easy-to-Store - Folds flat for storage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.