36 x 48 1 Ply Primary Color Assortment Project Board and Header Assortment, 24PK
- Mfr # 30273
- Zoro # G923940145
product price:Â
$
261.99
/pk of 24, $10.92/ea
Free Shipping & Returns
Key Features
Includes
project boards and headers 6 of each: blue, green, red, and yellow
Length
36 in
Thickness
0.16 in
Width
48 in
Material
Corrugated Fiberboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30273
- Zoro #
- G923940145
- UPC #
- 727638302732
- Country of Origin
- United States
- Item
- Project Board Accessories
- Includes
- project boards and headers 6 of each: blue, green, red, and yellow
- Color
- Assorted
- Material
- Corrugated Fiberboard
Dimensions
- Length
- 36 in
- Thickness
- 0.16 in
- Width
- 48 in
Description
This 36" x 48" primary color project board and header assortment pack includes 6 each of red, blue, green, and yellow boards, perfect for creating bold, eye-catching displays. Each board comes with a matching header for titles or labels, making them ideal for science fairs, classroom presentations, and special events. The vibrant colors help projects stand out, while the durable construction ensures they hold up during use. Sold as a 24 pack for classrooms, group projects, or events.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.