36 x 48 1 Ply White Project Board and White Header, 24PK
- Mfr # 30242
- Zoro # G123940150
product price:
$
261.99
/pk of 24, $10.92/ea
Free Shipping & Returns
Key Features
Includes
24 white project boards, 24 white headers
Material
Corrugated Fiberboard
Width
48 in
Length
36 in
Thickness
0.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30242
- Zoro #
- G123940150
- UPC #
- 727638302428
- Country of Origin
- United States
- Includes
- 24 white project boards, 24 white headers
- Material
- Corrugated Fiberboard
- Item
- Project Board Accessories
- Color
- White
Dimensions
- Width
- 48 in
- Length
- 36 in
- Thickness
- 0.13 in
Description
36 x 48 Tri‐Fold Project Boards with Slotted Headers deliver professional, transportable displays for science fairs, school projects, trade shows, and tabletop exhibits. Each premium 1‐ply corrugated board is bleached white on the front for high‐contrast visuals and natural kraft on the back for durability. The smooth, slightly glossy front accepts markers, paints, crayons, adhesives, and photo mounts for clean, polished presentations. You'll receive 24 white project boards and 24 slotted headers (10" x 36"), ready to outfit classrooms, events, and teams with professional, reusable displays.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.