Shop FLIPSIDE
See all product information
Create Account
36 x 48 1 Ply Primary Color Assortment Project Board and Science Fair Titles Assortment, 24PK
- Mfr # 30373
- Zoro # G923940176
product price:Â
$
245.99
/pk of 24, $10.25/ea
Free Shipping & Returns
Key Features
Includes
24 project boards, titles
Length
36 in
Thickness
0.13 in
Width
48 in
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30373
- Zoro #
- G923940176
- UPC #
- 727638303739
- Country of Origin
- United States
Dimensions
- Length
- 36 in
- Thickness
- 0.13 in
- Width
- 48 in
Details
- Includes
- 24 project boards, titles
- Item
- Project Board Accessories
- Color
- Assorted
- Material
- corrugated paper
Description
Turn any presentation from ok to A+ with a Corrugated Paper Project Board and Science Fair Title Sets Ideal for: - Science Fairs - Art Shows - Business Presentations - Classroom Projects - Photo Displays With our project board and header sets, you can: - Transport your project board easily with overlapping side panels - Use markers, crayons, paints and adhesives Features: - 100% Recyclable - Constructed from 1-ply corrugated paper Measurements: - Project boards measure 36"H x 48"W - Science Fair Titles measure 1.375"H x 8.5"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.