36 x 48 1 Ply Black Project Board Pack of 4
- Mfr # 18067
- Zoro # G012351319
Key Features
Specifications
Product Information
- MFR #
- 18067
- Zoro #
- G012351319
- UPC #
- 727638180675
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Length
- 48 in
- Depth
- 0.16 in
Details
- Material
- Corrugated Fiberboard
- Color
- Black
- Includes
- 4 black project boards
Description
Our project display boards allow you to customize and easily create a lasting impression. The durable, smooth, bright color surface has a slight glossy finish that easily allows markers, glue, paint and adhesive. These project boards are great for science fairs, presentations, picture displays, school projects and tabletop exhibits. You can easily transport your project board because of the overlapping side panels. Our project boards have color on one side and natural brown kraft on the back. Made from 1-ply corrugated paper that is 100% recyclable. It measures 36in H x 48in W. Side panels measure 36in H x 12.75in W. Center panel measures 36in H x 22.5in W. black project boards.
- Ideal for school, home, college and in the office
- Great for presentations, school projects, tabletop exhibits and photo displays
- Easy to store flat for storage
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.