Shop FLIPSIDE
See all product information
Create Account
36 x 48 Dry Erase Board
- Mfr # 13648
- Zoro # G223940142
product price:Â
$
60.19
/ea
Key Features
Includes
1 dry erase board
Dry Erase Height
0.13 in
Board Frame Material
Dry Erase
Dry Erase Width
48 in
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13648
- Zoro #
- G223940142
- UPC #
- 727638136481
- Country of Origin
- China
- Includes
- 1 dry erase board
- Item
- Frameless Dry Erase
- Board Frame Material
- Dry Erase
- Board Color
- White
Dimensions
- Dry Erase Height
- 0.13 in
- Dry Erase Width
- 48 in
Description
This unframed single-sided 36" x 48" white dry erase board features a smooth, glossy surface that wipes clean easily without ghosting. Its lightweight 0.125" thickness makes it simple to mount, store, or carry from room to room. Ideal for brainstorming, teaching, or organizing daily tasks, this versatile board works great in homes, offices, classrooms, and more. Use it for reminders, lessons, or creative planning with dry erase markers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.