6 x 9 Dry Erase Board Class Pack of 24
- Mfr # 11454
- Zoro # G012351180
product price:Â
$
39.25
/pk of 24, $1.64/ea
Key Features
Overall Height
6 in
Overall Width
9 in
Color
White
Depth
0.13 in
Material
Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11454
- Zoro #
- G012351180
- UPC #
- 727638114540
- Country of Origin
- United States
Dimensions
- Overall Height
- 6 in
- Overall Width
- 9 in
- Depth
- 0.13 in
Details
- Color
- White
- Material
- Melamine
Description
Make everything more fun with dry erase boards. This single sided dry erase marker board is perfect for students to write and draw on! These durable white boards easily wipe clean when used with dry erase markers. Measures 6in x 9in. Pack of 24in. Ideal for class instruction, drawing, notes, games, and more! With our dry erase boards, you can trust your marker will erase easily each and every time, use for all ages 3 and up, save paper, and take them almost anywhere.
- Saves Paper - Dry erase boards save paper and can be used over and over.
- Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
- Quality Surface - Non-ghosting, high-quality surface wipes clean.
- Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.
- Large Selection - Flipside Products carries single & double-sided, white & black options in 10 sizes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.