Shop FLIPSIDE
See all product information
Create Account
9 x 12 Dry Erase Board + Colored Markers + Student Eraser Class Pack of 12
- Mfr # 31003
- Zoro # G112351332
product price:Â
$
72.25
/pk of 12, $6.02/ea
Key Features
Includes
12 Dry Erase boards, 12 color pens, 12 erasers
Overall Height
9 in
Overall Width
12 in
Color
Assorted
Material
Melamine, Felt, Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31003
- Zoro #
- G112351332
- UPC #
- 727638310034
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 in
- Overall Width
- 12 in
- Depth
- 0.13 in
Details
- Includes
- 12 Dry Erase boards, 12 color pens, 12 erasers
- Color
- Assorted
- Material
- Melamine, Felt, Polymer
Description
The class pack set comprises 12 single-sided 9in x 12in dry erase boards with nipped corners, along with 12 each of 2in x 2in erasers and color dry erase markers. This comprehensive kit is designed to enhance classroom engagement and learning experiences, facilitating interactive teaching and collaborative activities. The nipped corners ensure safety, and the inclusion of markers and erasers for each board streamlines classroom management, fostering a more organized and efficient teaching environment.
- Saves Paper - Dry erase boards save paper and can be used over and over.
- Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
- Quality Surface - Non-ghosting, high-quality surface wipes clean.
- Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.
- Large Selection - Flipside Products carries single & double-sided, white & black options in 10 sizes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.