Shop FLIPSIDE
See all product information
Create Account
9 x 12 Dry Erase Board Nipped Corners, 10PK
- Mfr # 10912-10
- Zoro # G223940159
product price:Â
$
31.99
/pk of 10, $3.20/ea
Key Features
Board Frame Material
Dry Erase
Includes
10 dry erase boards
Board Color
White
Dry Erase Height
0.13 in
Dry Erase Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10912-10
- Zoro #
- G223940159
- UPC #
- 727638912108
- Country of Origin
- United States
- Board Frame Material
- Dry Erase
- Includes
- 10 dry erase boards
- Board Color
- White
- Item
- Frameless Dry Erase
Dimensions
- Dry Erase Height
- 0.13 in
- Dry Erase Width
- 12 in
Description
The class pack of single-sided 9" x 12" dry erase boards with nipped corners offers a compact and portable solution for various educational and organizational needs. Its smaller size makes it convenient for individual use or on-the-go learning. The nipped corners enhance safety and handling, reducing the risk of sharp edges. The dry erase surface allows for quick note-taking, brainstorming, or math problem-solving, providing a reusable and eco-friendly alternative to paper. This type of board is ideal for personal organization, quick reminders, or interactive learning activities in a compact format. 10 Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.