Shop FLIPSIDE
See all product information
Create Account
Dry Erase Board, 24" x 36", 2PK
- Mfr # 10088
- Zoro # G023724386
product price:Â
$
63.15
/pk of 2, $31.58/ea
Key Features
Board Frame Material
Dry Erase
Includes
2 Dry Erase Boards With Mounting Squares
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10088
- Zoro #
- G023724386
- UPC #
- 194629130962
- Country of Origin
- United States
- Board Frame Material
- Dry Erase
- Includes
- 2 Dry Erase Boards With Mounting Squares
- Board Color
- White
Description
Economical, unframed board with a plain dry erase surface is ideal for doodling, academic lessons, agendas and more! Quality write-and-wipe surface is non-ghosting. Hardboard backing is warp and chip resistant. Rounded corners and smooth edges for comfort and safety. Adhesive squares included for mounting. Measures 24" x 36" x 0.125". Sold as a pack of 2 dry erase boards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.