9 x 12 Dry Erase Board Nipped Corners Class Pack of 24
- Mfr # 24912
- Zoro # G412351230
Key Features
Specifications
Product Information
- MFR #
- 24912
- Zoro #
- G412351230
- UPC #
- 727638249129
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 in
- Overall Width
- 12 in
- Depth
- 0.13 in
Details
- Color
- White
- Material
- Melamine
Description
The class pack of single-sided 9in x 12in dry erase boards with nipped corners offers a compact and portable solution for various educational and organizational needs. Its smaller size makes it convenient for individual use or on-the-go learning. The nipped corners enhance safety and handling, reducing the risk of sharp edges. The dry erase surface allows for quick note-taking, brainstorming, or math problem-solving, providing a reusable and eco-friendly alternative to paper. This type of board is ideal for personal organization, quick reminders, or interactive learning activities in a compact format. 24in Pack.
- Saves Paper - Dry erase boards save paper and can be used over and over.
- Individual and Group Use - Ideal for small group and individual activities. Use for games, lessons, and more.
- Quality Surface - Non-ghosting, high-quality surface wipes clean.
- Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.
- Large Selection - Flipside Products carries single & double-sided, white & black options in 10 sizes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.