Shop FLIPSIDE
See all product information
Create Account
9 x 12 Two Sided 1" Squares Grid Board 24 Pack
- Mfr # 44459
- Zoro # G712351329
product price:Â
$
91.99
/pk of 24, $3.83/ea
Key Features
Includes
24 Dry Erase boards
Overall Height
9 in
Overall Width
12 in
Material
Melamine
Depth
0.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44459
- Zoro #
- G712351329
- UPC #
- 727638444593
- Country of Origin
- United States
- Includes
- 24 Dry Erase boards
- Material
- Melamine
- Color
- Assorted
Dimensions
- Overall Height
- 9 in
- Overall Width
- 12 in
- Depth
- 0.13 in
Description
Two Sided 1in Squares Grid Board are designed to teach students basic charting skills, as well as area and perimeter calculations. Great for the math classroom. 9in x 12in.
- Graphing practice on dry erase boards saves paper!
- Durable double-sided hardboard backing is warp and chip resistant.
- Bold lines separate board into 8 squares by 11 squares.
- Writes on and wipes off easily
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.