9 x 12 Dry Erase XY Axis/Dry Erase, Two-Sided with colored markers and erasers - Class Pack 12
- Mfr # 19100
- Zoro # G712351282
product price:Â
$
120.99
/pk of 12, $10.08/ea
Free Shipping & Returns
Key Features
Includes
12 Dry Erase boards, 12 pens, 12 erasers
Overall Height
9 in
Overall Width
12 in
Depth
0.19 in
Material
Melamine, Felt, Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19100
- Zoro #
- G712351282
- UPC #
- 727638191008
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 in
- Overall Width
- 12 in
- Depth
- 0.19 in
Details
- Includes
- 12 Dry Erase boards, 12 pens, 12 erasers
- Material
- Melamine, Felt, Polymer
- Color
- Assorted
Description
Two-sided boards feature a grid with accentuated X and Y axis on oneside,and a plain white surface on the other. Reduces paper use while allowing students to master their skills! Measures 9 x 12. Set includes 12 boards, 12 erasers, and 12 colored pens 3 of each color; red, green, blue, purple
- Graphing practice on dry erase boards saves paper!
- Economical, unframed XY axis dry erase board, colored pen, and eraser set
- Backing is warp and chip resistant.
- Quality non-ghosting write-and-wipe surface
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.