9 x 12 Magnetic Dry Erase Board Class Pack 12
- Mfr # 10125
- Zoro # G112351271
Key Features
Specifications
Details
- MFR #
- 10125
- Zoro #
- G112351271
- UPC #
- 727638101250
- Country of Origin
- United States
- Color
- White
- Material
- Melamine
Dimensions
- Overall Height
- 9 in
- Overall Width
- 12 in
- Depth
- 0.13 in
Description
Make everything more fun with dry erase boards. Economical, unframed lap board with magnetic-receptive plain dry erase surface is ideal for academic practice, doodling, and for use with magnetic manipulatives! Quality write-and-wipe surface is non-ghosting. Rounded corners for safety and comfort. Backing is warp and chip resistant. Boards measure 9in x 12in x 0.125in.Ideal for: - Class instruction- Drawing - Notes- GamesWith our dry erase boards, you can:- Trust your marker will erase easily each and every time- Use for all ages 3 and up - Choose from Single and Double-sided, white or black, magnetic or non- magnetic options- Save paper- Take them almost anywhere- Durable, non-ghosting surface
- Saves Paper - Dry erase boards save paper and can be used over and over.
- Individual and Group Use - Ideal for small group and individual activities. Use for games and lessons.
- Quality Surface - Non-ghosting, high-quality surface wipes clean.
- Portable - Dry erase boards can be taken anywhere. Use at school, home, or on the road.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.